Beli mesin gergaji triplek moderen di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Gasoline Chain Saw Steel (Gergaji Mesin)
    Mulai

    Rp2.699.900

    RYU Gasoline Chain Saw Steel (Gergaji Mesin)
    atribut:
    • Size: 22inch
    • Displacement: 52cc
    • Maximum Cutting (rpm): 1000rpm
    • Chain Qty: 43
    • Teeth of Sprocket: 7 T
    • Fuel Tank Capacity: 550ml
    • Chain Oil Tank Capacity: 250ml
    • Dimensions: 52x29x29cm
    • Maximum Power: 2.2HP/8500rpm
    • Maximum RPM: 2800rpm
  2. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  3. Hyundai Gasoline Chainsaw (Gergaji Mesin)
    Mulai

    Rp2.699.900

    Hyundai Gasoline Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Engine Type: Single Cylinder, 2 Stroke
    • Guide Bar Size (inch): 20 & 22
    • Saw Chain Pitch (inch): 3/8
    • Saw Chain Gauge (inch): 0.063
  4. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  5. Rothenberger Rotiger Saw
    Mulai

    Rp19.999.900

    Rothenberger Rotiger Saw
    Deskripsi:
    gergaji listrik
    atribut:
    • Color: Silver
  6. WISON Mesin Planner (Mesin Serut)
    Mulai

    Rp20.999.900

    WISON Mesin Planner (Mesin Serut)
    atribut:
    • Feedling Speed per minute: 10.2
    • Max Planning Depth (mm): 4
    • Max Planning Width (mm): 400
    • Motor Power (HP): 3
    • Thickness of Workpiece (mm): 150
    • Spindle Speed (rpm): 5270
  7. BOSCH Planer (Mesin Serut Kayu)
    Mulai

    Rp1.399.900

    BOSCH Planer (Mesin Serut Kayu)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • Planing Width (mm): 82
    • K3L License: Yes
    • No Load Speed (rpm): 16500
    • Part Number: 0 601 596 0K0
    • Rated Input Power (W): 650
    • Sound Level (dBA): 97
    • Sound Pressure Level (dBA): 86
  8. DEWALT Compound Miter Saw
    Mulai

    Rp9.999.900

    DEWALT Compound Miter Saw
    Deskripsi:
    The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding
    atribut:
    • Power Input: 1600 watt
    • Output Power: 1000 watt
    • Blade Diameter: 250 mm
    • Blade Bore: 25.4 mm
    • Bevel Capacity: 48/-3 degrees
    • Mitre Capacity: 50/50 degrees (right/left)
    • Max.Depth of Cut: 89 mm (saws)
    • Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
    • No. Load Speed: 5000 r.p.m
  9. WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    Mulai

    Rp5.299.900

    WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    atribut:
    • Max Width of Slot Mortising (mm): 16
    • Motor (V): 220
    • Power (W): 550
    • Size Working Table (mm): 200x120
    • Spindle Speed (rpm): 2860
  10. TRUSCO Mini Saw Frame
    Mulai

    Rp299.900

    TRUSCO Mini Saw Frame
    Deskripsi:
    Use:Cutting of iron and wood, PVC pipe
    atribut:
    • Accessories: Bimetal Saw Blade 1 Sheet
    • Handle Length (mm): 145
  11. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  12. BOSCH Mata Gergaji Bundar Expert untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    BOSCH Mata Gergaji Bundar Expert untuk Kayu
    atribut:
    • Hook Angle (°) (α): 15
    • Tooth Shape: ATB
  13. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.099.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
Daftar Harga mesin gergaji triplek moderen Terbaru October 2026
RYU Gasoline Chain Saw Steel (Gergaji Mesin)Rp2.699.900
Makita Mesin Potong Kayu MejaRp13.999.900
Hyundai Gasoline Chainsaw (Gergaji Mesin)Rp2.699.900
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
Rothenberger Rotiger SawRp19.999.900
WISON Mesin Planner (Mesin Serut)Rp20.999.900
BOSCH Planer (Mesin Serut Kayu)Rp1.399.900
DEWALT Compound Miter SawRp9.999.900
BOSCH Cordless Sabre Saw (Mesin Gergaji Reciprocating Baterai)Rp3.599.900
BITEC Mesin Gergaji BundarRp729.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)